Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Spiralblock IP68 Pre-Galvanised 16 Black
By Cembre
Order Code:
ZT4977579S
Qty of 100 for
£279.00
Inc VAT (20%)
£2.79 each
£299.00
6.5% off
Quantity
Price
Discount
1 - 9999
£2.79
0%
10000 +
£2.65
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
279.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-spiralblock-ip68-pre-galvanised-16-black/p/ZT4977579S
Add to quotation
View all Cable Glands
Description
Cembre GLAND SPIRALBLOCK IP68 PG16 BLACK Plastic IP68 Spiralblock 1500.16N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Spiralblock IP68 Pre-Galvanised 16 Black
Model
Straight
Type of Sealing
Sealing ring
Material Qualifier
Polyamide (PA)
Material
Plastic
RAL Number
9005
Thread length
10mm
Wrench Width
27mm
Colour
Black
Working Temperature
40 - 100
Thread Type
PG
Hexagon Angular Dimension
27mm
Surface Protection
Untreated
Ingress Protection Rating
IP68