Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Spiralblock IP68 Pre-Galvanised 7 Grey
By Cembre
Order Code:
ZT4977414S
Qty of 100 for
£199.00
Inc VAT (20%)
£1.99 each
£229.00
13% off
Quantity
Price
Discount
1 - 9999
£1.99
0%
10000 - 19999
£1.91
4%
20000 +
£1.83
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-spiralblock-ip68-pre-galvanised-7-grey/p/ZT4977414S
Add to quotation
View all Cable Glands
Description
Cembre GLAND SPIRALBLOCK IP68 PG7 GREY Plastic IP68 Spiralblock 1500.07
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Gland Spiralblock IP68 Pre-Galvanised 7 Grey
Type of Sealing
Sealing ring
Model
Straight
Thread length
8mm
Wrench Width
15mm
Surface Protection
Untreated
Thread Type
PG
Hexagon Angular Dimension
15mm
Material Qualifier
Polyamide (PA)
Colour
Light Grey
Material
Plastic
Working Temperature
40 - 100
RAL Number
7035
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome