Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Spiralblock IP68 Pre-Galvanised 9 Black
By Cembre
Order Code:
ZT4977410S
Qty of 100 for
£219.00
Inc VAT (20%)
£2.19 each
£229.00
4% off
Quantity
Price
Discount
1 - 9999
£2.19
0%
10000 - 19999
£2.10
4%
20000 +
£2.01
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
219.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-spiralblock-ip68-pre-galvanised-9-black/p/ZT4977410S
Add to quotation
View all Cable Glands
Description
Cembre GLAND SPIRALBLOCK IP68 PG9 BLACK Plastic IP68 Spiralblock 1500.09N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Spiralblock IP68 Pre-Galvanised 9 Black
Material
Plastic
Wrench Width
19mm
Type of Sealing
Sealing ring
Colour
Black
Model
Straight
Working Temperature
40 - 100
Hexagon Angular Dimension
19mm
Thread Type
PG
RAL Number
9005
Material Qualifier
Polyamide (PA)
Thread length
8mm
Surface Protection
Untreated
Ingress Protection Rating
IP68