Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Gland Spiralblock IP68 Pre-Galvanised21 Black
By Cembre
Order Code:
ZT4977610S
Qty of 100 for
£439.00
Inc VAT (20%)
£4.39 each
Quantity
Price
Discount
1 - 9999
£4.39
0%
10000 +
£4.17
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
439.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/gland-spiralblock-ip68-pre-galvanised21-black/p/ZT4977610S
Add to quotation
View all Cable Glands
Description
Cembre GLAND SPIRALBLOCK IP68 PG21 BLACK Plastic IP68 Spiralblock 1500.21N
Tags:
#BulkDiscount
Specifications
Specifications for Gland Spiralblock IP68 Pre-Galvanised21 Black
Colour
Black
Material Qualifier
Polyamide (PA)
Surface Protection
Untreated
Working Temperature
40 - 100
Wrench Width
33mm
Thread Type
PG
Type of Sealing
Sealing ring
Model
Straight
Thread length
12mm
Material
Plastic
Hexagon Angular Dimension
33mm
RAL Number
9005
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome