Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Grommet Raised Access Floor Outlet 169mm
By Electrak
Order Code:
ZT5035718S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/grommet-raised-access-floor-outlet-169mm/p/ZT5035718S
Add to quotation
View all Cable Glands
Description
Electrak GROMMET RAISED ACCESS FLOOR OUTLET 169MM Electrak Grommets EG0030
Specifications
Specifications for Grommet Raised Access Floor Outlet 169mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome