Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Grommet RCD Cleaners Floor 169mm
By Electrak
Order Code:
ZT5035963S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/grommet-rcd-cleaners-floor-169mm/p/ZT5035963S
Add to quotation
View all Cable Glands
Description
Electrak GROMMET RCD CLEANERS FLOOR 169MM Electrak Grommets EG0045
Specifications
Specifications for Grommet RCD Cleaners Floor 169mm
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome