Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Hand Dryer Auto 1000W Sprayed Nickel
By DYSON
Order Code:
ZT5063523S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/hand-dryer-auto-1000w-sprayed-nickel/p/ZT5063523S
Add to quotation
View all Cable Glands
Description
Dyson HAND DRYER AUTO 1000W SPRAYED NICKEL All Products 307170-01
Specifications
Specifications for Hand Dryer Auto 1000W Sprayed Nickel
Depth
100mm
Housing Material
Plastic
Height
394mm
Width
234mm
Colour
Silver
Frequency
50/60Hz
Ingress Protection Rating
IP24