Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Luminaire L1 Sensor Wall IP44 60W 180 Degree Black
By Steinel
Order Code:
ZT4996894S
£75.99
Inc VAT (20%)
£79.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/luminaire-l1-sensor-wall-ip44-60w-180-degree-black/p/ZT4996894S
Add to quotation
View all Cable Glands
Description
Steinel LUMINAIRE L1 SENSOR WALL IP44 60W 180DEG BLACK All Products 650612
Tags:
#ReducedPrice
Specifications
Specifications for Luminaire L1 Sensor Wall IP44 60W 180 Degree Black
Width
110mm
Length
120mm
Housing Material
Plastic
IK Rating
IK07
Voltage Type
AC
Nominal Voltage
230 - 240V
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome