Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Luminaire L1 Sensor Wall IP44 60W 180 Degree White
By Steinel
Order Code:
ZT4996676S
£75.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/luminaire-l1-sensor-wall-ip44-60w-180-degree-white/p/ZT4996676S
Add to quotation
View all Cable Glands
Description
Steinel LUMINAIRE L1 SENSOR WALL IP44 60W 180DEG WHITE All Products 650513
Specifications
Specifications for Luminaire L1 Sensor Wall IP44 60W 180 Degree White
Length
120mm
Housing Material
Plastic
Width
110mm
IK Rating
IK07
Number of Poles
2
Voltage Type
AC
Nominal Voltage
230 - 240V