Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
M16 Dometop Nylon Cable Gland IP68 Excl Lock Nut Black
By Cembre
Order Code:
ZT4977014S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
£179.00
19.5% off
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/m16-dometop-nylon-cable-gland-ip68-excl-lock-nut-black/p/ZT4977014S
Add to quotation
View all Cable Glands
Description
Cembre M16 DOMETOP NYLON CABLE GLAND IP68 EXCL LOCKNUT BLACK Plastic IP68 MAXIblock 1900.M16N
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M16 Dometop Nylon Cable Gland IP68 Excl Lock Nut Black
Hexagon Angular Dimension
19mm
Model
Straight
Material
Plastic
Colour
Black
Surface Protection
Untreated
Thread Pitch
1.5mm
Thread length
8mm
Wrench Width
19mm
Material Qualifier
Polyamide (PA)
Type of Sealing
Sealing ring
Thread Type
Metric
RAL Number
9005
Working Temperature
40 - 100
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome