M16 Dometop Nylon Cable Gland IP68 Excl Lock Nut Light Grey

M16 Dometop Nylon Cable Gland IP68 Excl Lock Nut Light Grey

Order Code: ZT4977001S

Qty of 100 for
£199.00 Inc VAT (20%)
£1.99 each
QuantityPriceDiscount
1 - 9999£1.990%
10000 - 19999£1.914%
20000 +£1.838%

This product must be ordered in multiples of 100

Description

Cembre M16 DOMETOP NYLON CABLE GLAND IP68 EXCL LOCKNUT LIGHT GREY Plastic IP68 MAXIblock 1900.M16

Specifications for M16 Dometop Nylon Cable Gland IP68 Excl Lock Nut Light Grey
  • Model
    Straight
  • Surface Protection
    Untreated
  • Thread Type
    Metric
  • Hexagon Angular Dimension
    19mm
  • Colour
    Light Grey
  • Thread length
    8mm
  • RAL Number
    7035
  • Thread Pitch
    1.5mm
  • Working Temperature
    40 - 100
  • Type of Sealing
    Sealing ring
  • Material Qualifier
    Polyamide (PA)
  • Material
    Plastic
  • Wrench Width
    19mm
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome