Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
M16 Dometop Nylon Cable Gland Reduced Cable Entry Black
By Cembre
Order Code:
ZT5056400S
Qty of 100 for
£209.00
Inc VAT (20%)
£2.09 each
Quantity
Price
Discount
1 - 9999
£2.09
0%
10000 - 19999
£2.01
4%
20000 +
£1.92
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
209.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/m16-dometop-nylon-cable-gland-reduced-cable-entry-black/p/ZT5056400S
Add to quotation
View all Cable Glands
Description
Cembre M16 DOMETOP NYLON CABLE GLAND REDUCED CABLE ENTRY BLACK Plastic IP68 MAXIblock 1910.M16N
Tags:
#BulkDiscount
Specifications
Specifications for M16 Dometop Nylon Cable Gland Reduced Cable Entry Black
RAL Number
9005
Thread Pitch
1.5mm
Colour
Black
Thread length
8mm
Type of Sealing
Sealing ring
Working Temperature
40 - 100
Model
Straight
Material Qualifier
Polyamide (PA)
Wrench Width
19mm
Thread Type
Metric
Material
Plastic
Surface Protection
Untreated
Hexagon Angular Dimension
19mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome