Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
M16 Dometop Nylon Cable Gland Reduced Cable Entry Light Grey
By Cembre
Order Code:
ZT5056441S
Qty of 100 for
£209.00
Inc VAT (20%)
£2.09 each
Quantity
Price
Discount
1 - 9999
£2.09
0%
10000 - 19999
£2.01
4%
20000 +
£1.92
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
209.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/m16-dometop-nylon-cable-gland-reduced-cable-entry-light-grey/p/ZT5056441S
Add to quotation
View all Cable Glands
Description
Cembre M16 DOMETOP NYLON CABLE GLAND REDUCED CABLE ENTRY LIGHT GREY Plastic IP68 MAXIblock 1910.M16
Tags:
#BulkDiscount
Specifications
Specifications for M16 Dometop Nylon Cable Gland Reduced Cable Entry Light Grey
Material Qualifier
Polyamide (PA)
Model
Straight
Thread Type
Metric
Wrench Width
19mm
Colour
Light Grey
RAL Number
7035
Hexagon Angular Dimension
19mm
Type of Sealing
Sealing ring
Surface Protection
Untreated
Thread Pitch
1.5mm
Working Temperature
40 - 100
Thread length
8mm
Material
Plastic
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome