Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
M20 Dometop Nylon Cable Gland IP68 Excl Lock Nut Light Grey
By Cembre
Order Code:
ZT4977047S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
£199.00
15% off
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.55
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/m20-dometop-nylon-cable-gland-ip68-excl-lock-nut-light-grey/p/ZT4977047S
Add to quotation
View all Cable Glands
Description
Cembre M20 DOMETOP NYLON CABLE GLAND IP68 EXCL LOCKNUT LIGHT GREY Plastic IP68 MAXIblock 1900.M20
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M20 Dometop Nylon Cable Gland IP68 Excl Lock Nut Light Grey
Wrench Width
25mm
Thread length
9mm
Hexagon Angular Dimension
25mm
Type of Sealing
Sealing ring
Surface Protection
Untreated
Model
Straight
Thread Pitch
1.5mm
RAL Number
7035
Thread Type
Metric
Working Temperature
40 - 100
Colour
Light Grey
Material
Plastic
Material Qualifier
Polyamide (PA)
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome