Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
M20 Dometop Nylon Cable Gland Reduced Cable Entry Light Grey
By Cembre
Order Code:
ZT5056345S
Qty of 100 for
£254.00
Inc VAT (20%)
£2.54 each
Quantity
Price
Discount
1 - 9999
£2.54
0%
10000 +
£2.44
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
254.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/m20-dometop-nylon-cable-gland-reduced-cable-entry-light-grey/p/ZT5056345S
Add to quotation
View all Cable Glands
Description
Cembre M20 DOMETOP NYLON CABLE GLAND REDUCED CABLE ENTRY LIGHT GREY Plastic IP68 MAXIblock 1910.M20
Tags:
#BulkDiscount
Specifications
Specifications for M20 Dometop Nylon Cable Gland Reduced Cable Entry Light Grey
Colour
Light Grey
Thread Pitch
1.5mm
Model
Straight
Surface Protection
Untreated
Material
Plastic
Hexagon Angular Dimension
25mm
RAL Number
7035
Material Qualifier
Polyamide (PA)
Wrench Width
25mm
Working Temperature
40 - 100
Type of Sealing
Sealing ring
Thread Type
Metric
Thread length
9mm
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome