Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
M25 Dometop Nylon Cable Gland IP68 Excl Lock Nut Light Grey
By Cembre
Order Code:
ZT4976962S
Qty of 100 for
£219.00
Inc VAT (20%)
£2.19 each
£254.00
13.5% off
Quantity
Price
Discount
1 - 9999
£2.19
0%
10000 - 19999
£2.10
4%
20000 +
£2.01
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
219.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/m25-dometop-nylon-cable-gland-ip68-excl-lock-nut-light-grey/p/ZT4976962S
Add to quotation
View all Cable Glands
Description
Cembre M25 DOMETOP NYLON CABLE GLAND IP68 EXCL LOCKNUT LIGHT GREY Plastic IP68 MAXIblock 1900.M25
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for M25 Dometop Nylon Cable Gland IP68 Excl Lock Nut Light Grey
Wrench Width
30mm
Colour
Light Grey
Hexagon Angular Dimension
30mm
Thread Pitch
1.5mm
Type of Sealing
Sealing ring
Thread length
10mm
Thread Type
Metric
Material
Plastic
Surface Protection
Untreated
RAL Number
7035
Model
Straight
Working Temperature
40 - 100
Material Qualifier
Polyamide (PA)
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome