Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
M25 Dometop Nylon Cable Gland Reduced Cable Entry Black
By Cembre
Order Code:
ZT5056323S
Qty of 100 for
£309.00
Inc VAT (20%)
£3.09 each
Quantity
Price
Discount
1 - 9999
£3.09
0%
10000 +
£2.94
5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
5-7
working days
Available
GBP
309.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/m25-dometop-nylon-cable-gland-reduced-cable-entry-black/p/ZT5056323S
Add to quotation
View all Cable Glands
Description
Cembre M25 DOMETOP NYLON CABLE GLAND REDUCED CABLE ENTRY BLACK Plastic IP68 MAXIblock 1910.M25N
Tags:
#BulkDiscount
Specifications
Specifications for M25 Dometop Nylon Cable Gland Reduced Cable Entry Black
Material
Plastic
Thread Pitch
1.5mm
Hexagon Angular Dimension
30mm
RAL Number
9005
Working Temperature
40 - 100
Model
Straight
Surface Protection
Untreated
Thread Type
Metric
Thread length
10mm
Wrench Width
30mm
Type of Sealing
Sealing ring
Colour
Black
Material Qualifier
Polyamide (PA)
Ingress Protection Rating
IP68
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome