Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
MCB DP Type C 10A 10KA - 2500526475
By Square D
Order Code:
ZT5034172S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/mcb-dp-type-c-10a-10ka-2500526475/p/ZT5034172S
Add to quotation
View all Cable Glands
Description
Square D MCB DP TYPE C 10A 10KA All Products QO210VSC10
Specifications
Specifications for MCB DP Type C 10A 10KA - 2500526475
Recess Depth
58.8mm
Current Limiting Class
3
Pollution Degree
3
Number of Protected Poles
2
Over Voltage Category
4
Frequency
50 - 60Hz
Rated Current
10A
Rated Voltage
415V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome