Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
MCB SP Type B 6A 6KA 2 Module
By Square D
Order Code:
ZT5038158S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 +
£8.27
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/mcb-sp-type-b-6a-6ka-2-module/p/ZT5038158S
Add to quotation
View all Cable Glands
Description
Square D MCB SP TYPE B 6A 6KA 2 MODULE All Products R9F87106
Tags:
#BulkDiscount
Specifications
Specifications for MCB SP Type B 6A 6KA 2 Module
Number of Protected Poles
1
Rated Current
6A
Recess Depth
44mm
Current Limiting Class
3
Pollution Degree
2
Frequency
50 - 60Hz
Over Voltage Category
3
Rated Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome