MCB SP Type C 32A 6KA - 2500605651

Order Code: ZT5038467S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 +£6.856%


Description

Square D MCB SP TYPE C 32A 6KA All Products EZ9F66132

Specifications for MCB SP Type C 32A 6KA - 2500605651
  • Number of Protected Poles
    1.0
  • Rated Voltage
    230.0V
  • Current Limiting Class
    3.0
  • Frequency
    50.00 - 60.00Hz
  • Recess Depth
    45.0mm
  • Rated Current
    32.0A
  • Pollution Degree
    2.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome