MCB SP Type C 40A 6KA - 2500605652

Order Code: ZT5038438S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 +£6.856%


Description

Square D MCB SP TYPE C 40A 6KA All Products EZ9F66140

Specifications for MCB SP Type C 40A 6KA - 2500605652
  • Frequency
    50 - 60Hz
  • Recess Depth
    45mm
  • Pollution Degree
    2
  • Rated Current
    40A
  • Rated Voltage
    230V
  • Current Limiting Class
    3
  • Number of Protected Poles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome