Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
MCB SP Type C 50A 10KA - 2500526473
By Square D
Order Code:
ZT5034286S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/mcb-sp-type-c-50a-10ka-2500526473/p/ZT5034286S
Add to quotation
View all Cable Glands
Description
Square D MCB SP TYPE C 50A 10KA All Products QO150VSC10
Specifications
Specifications for MCB SP Type C 50A 10KA - 2500526473
Frequency
50.00 - 60.00Hz
Rated Voltage
240.0V
Over Voltage Category
4.0
Recess Depth
58.8mm
Rated Current
50.0A
Number of Protected Poles
1.0
Pollution Degree
3.0
Current Limiting Class
3.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome