Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
MCB SP Type C 50A 6KA - 2500605653
By Square D
Order Code:
ZT5038485S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/mcb-sp-type-c-50a-6ka-2500605653/p/ZT5038485S
Add to quotation
View all Cable Glands
Description
Square D MCB SP TYPE C 50A 6KA All Products EZ9F66150
Specifications
Specifications for MCB SP Type C 50A 6KA - 2500605653
Current Limiting Class
3
Rated Current
50A
Frequency
50 - 60Hz
Number of Protected Poles
1
Over Voltage Category
3
Pollution Degree
2
Rated Voltage
230V
Recess Depth
45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome