Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
MCB SP Type C 63A 10KA - 2500526474
By Square D
Order Code:
ZT5034167S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/mcb-sp-type-c-63a-10ka-2500526474/p/ZT5034167S
Add to quotation
View all Cable Glands
Description
Square D MCB SP TYPE C 63A 10KA All Products QO163VSC10
Specifications
Specifications for MCB SP Type C 63A 10KA - 2500526474
Over Voltage Category
4.0
Recess Depth
58.8mm
Pollution Degree
3.0
Rated Current
63.0A
Number of Protected Poles
1.0
Current Limiting Class
3.0
Rated Voltage
240.0V
Frequency
50.00 - 60.00Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome