Miniature Circuit Breaker Single Pole Type B 32A 6KA

Order Code: ZT5038412S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 +£5.2712%


Description

Square D MINIATURE CIRCUIT BREAKER SINGLE POLE TYPE B 32A 6KA All Products EZ9F16132

Specifications for Miniature Circuit Breaker Single Pole Type B 32A 6KA
  • Number of Protected Poles
    1
  • Frequency
    50 - 60Hz
  • Rated Voltage
    230V
  • Current Limiting Class
    3
  • Rated Current
    32A
  • Recess Depth
    45mm
  • Pollution Degree
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome