Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Miniature Circuit Breaker Single Pole Type C 16A 10KA
By Square D
Order Code:
ZT5034281S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.99
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/miniature-circuit-breaker-single-pole-type-c-16a-10ka/p/ZT5034281S
Add to quotation
View all Cable Glands
Description
Square D MINIATURE CIRCUIT BREAKER SINGLE POLE TYPE C 16A 10KA All Products QO116VSC10
Tags:
#BulkDiscount
Specifications
Specifications for Miniature Circuit Breaker Single Pole Type C 16A 10KA
Pollution Degree
3
Over Voltage Category
4
Recess Depth
58.8mm
Current Limiting Class
3
Rated Voltage
240V
Number of Protected Poles
1
Rated Current
16A
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome