Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Miniature Circuit Breaker Triple Pole Type C 10A 10KA
By Square D
Order Code:
ZT5034409S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/miniature-circuit-breaker-triple-pole-type-c-10a-10ka/p/ZT5034409S
Add to quotation
View all Cable Glands
Description
Square D MINIATURE CIRCUIT BREAKER TRIPLE POLE TYPE C 10A 10KA All Products QO310VSC10
Specifications
Specifications for Miniature Circuit Breaker Triple Pole Type C 10A 10KA
Rated Voltage
415.0V
Frequency
50.00 - 60.00Hz
Pollution Degree
3.0
Recess Depth
58.8mm
Rated Current
10.0A
Number of Protected Poles
3.0
Current Limiting Class
3.0
Over Voltage Category
4.0
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome