Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plate MultiFix Base for Lumin Support 94 x 150mm Zinc Magnesium
By Legrand
Order Code:
ZT4996589S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 +
£10.11
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plate-multifix-base-for-lumin-support-94-x-150mm-zinc-magnesium/p/ZT4996589S
Add to quotation
View all Cable Glands
Description
Legrand PLT MULTIFIX BASE FOR LUMIN SUPPORT 94X150MM ZINC MAGNESIUM Luminaire Supports CM585153
Tags:
#BulkDiscount
Specifications
Specifications for Plate MultiFix Base for Lumin Support 94 x 150mm Zinc Magnesium
Model
Horizontal
Material
Steel
Type of Fastening
Click in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome