Plate Switch 4 Gang 2 Way SP 10A White

Order Code: ZT4984438S

£20.99 Inc VAT (20%)


Description

Legrand PLATE SWITCH 4 GANG 2 WAY SP 10A WHITE All Products 730004

Specifications for Plate Switch 4 Gang 2 Way SP 10A White
  • Surface Protection
    Untreated
  • Material Qualifier
    Urea formaldehyde
  • Colour
    White
  • Material
    Plastic
  • Rated Current
    10A
  • Minimum Depth of Back Box
    30mm
  • Recess Depth
    14mm
  • Width
    146mm
  • Depth
    25.5mm
  • IK Rating
    IK01
  • Surface Finish
    Glossy
  • Nominal Voltage
    250V
  • Ingress Protection Rating
    IP2X
  • Connection Type
    Screwed terminal
  • Height
    86mm
  • Number of Rockers/Gangs
    4
  • Method of Operation
    Rocker
  • Mounting Method
    Flush mounted
  • Type of Fastening
    Screw mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome