Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plate Trunking Mount 25mm Black
By Flex7
Order Code:
ZT5014398S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plate-trunking-mount-25mm-black/p/ZT5014398S
Add to quotation
View all Cable Glands
Description
flex7 PLATE TRUNKING MOUNT 25MM BLACK All Products TM/25/B
Tags:
#BulkDiscount
Specifications
Specifications for Plate Trunking Mount 25mm Black
Colour
Black
Type
Mounting Plate