Plug Cable Gland 2P+E IP44 16A 110V Yellow

Plug Cable Gland 2P+E IP44 16A 110V Yellow

Order Code: ZT5100106S

£17.99 Inc VAT (20%)


Description

CeeNorm PLUG CABLE GLAND 2P+E IP44 16A 110V YELLOW All Products 2125

More like this
Specifications for Plug Cable Gland 2P+E IP44 16A 110V Yellow
  • Material
    Plastic
  • RAL Number
    1012
  • Cable Entry
    Swivel
  • Identification Colour
    Yellow
  • Connection System
    Screw less terminal
  • Angle of Plug
    Straight
  • Contact Material
    CuZn
  • Clock Hour Position
    4 h
  • IEC Amperage
    16A
  • Ingress Protection Rating
    IP44
  • Number of Poles
    3
  • Surface Finish
    Untreated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome