Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland 2P+E IP44 32A 110V Yellow
By CeeNorm
Order Code:
ZT5100328S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-2p%2Be-ip44-32a-110v-yellow/p/ZT5100328S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND 2P+E IP44 32A 110V YELLOW All Products 2137
Specifications
Specifications for Plug Cable Gland 2P+E IP44 32A 110V Yellow
Material
Plastic
RAL Number
1012
Number of Poles
3
Surface Finish
Untreated
Connection System
Screw less terminal
Identification Colour
Yellow
Angle of Plug
Straight
Ingress Protection Rating
IP44
Clock Hour Position
4 h
Cable Entry
Swivel
Contact Material
CuZn
IEC Amperage
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome