Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland 2P+E IP44 32A 240V Blue
By CeeNorm
Order Code:
ZT5100303S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-2p%2Be-ip44-32a-240v-blue/p/ZT5100303S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND 2P+E IP44 32A 240V BLUE All Products 2138
Specifications
Specifications for Plug Cable Gland 2P+E IP44 32A 240V Blue
Material
Plastic
RAL Number
5015
Contact Material
CuZn
IEC Amperage
32A
Surface Finish
Untreated
Ingress Protection Rating
IP44
Identification Colour
Blue
Connection System
Screw less terminal
Clock Hour Position
6 h
Angle of Plug
Straight
Number of Poles
3
Cable Entry
Swivel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome