Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable-gland 2P+E IP44 63A 240V Blue
By CeeNorm
Order Code:
ZT5099479S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-2p%2Be-ip44-63a-240v-blue/p/ZT5099479S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE-GLAND 2P+E IP44 63A 240V BLUE All Products 2104
Specifications
Specifications for Plug Cable-gland 2P+E IP44 63A 240V Blue
RAL Number
5015
Material
Plastic
Cable Entry
Swivel
Ingress Protection Rating
IP44
Contact Material
CuZn
IEC Amperage
63A
Connection System
Screwed terminal
Number of Poles
3
Identification Colour
Blue
Surface Finish
Nickel-plated
Angle of Plug
Straight
Clock Hour Position
6 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome