Plug Cable Gland 3P+E IP44 63A 415V Red

Order Code: ZT5100401S

£109.99 Inc VAT (20%)


Description

CeeNorm PLUG CABLE GLAND 3P+E IP44 63A 415V RED All Products 2151

Specifications for Plug Cable Gland 3P+E IP44 63A 415V Red
  • RAL Number
    3000
  • Material
    Plastic
  • Surface Finish
    Nickel-plated
  • Contact Material
    CuZn
  • Ingress Protection Rating
    IP44
  • Angle of Plug
    Straight
  • Identification Colour
    Red
  • Number of Poles
    4
  • Clock Hour Position
    6 h
  • Connection System
    Screwed terminal
  • IEC Amperage
    63A
  • Cable Entry
    Swivel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome