Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland 3P+N+E IP44 32A 415V Red
By CeeNorm
Order Code:
ZT5100334S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-3p%2Bn%2Be-ip44-32a-415v-red/p/ZT5100334S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND 3P+N+E IP44 32A 415V RED All Products 2148
Specifications
Specifications for Plug Cable Gland 3P+N+E IP44 32A 415V Red
Material
Plastic
RAL Number
3000
Identification Colour
Red
Number of Poles
5
Clock Hour Position
6 h
IEC Amperage
32A
Ingress Protection Rating
IP44
Angle of Plug
Straight
Contact Material
CuZn
Surface Finish
Untreated
Cable Entry
Swivel
Connection System
Screw less terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome