Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland 3P+N+E IP44 63A 415V Red
By CeeNorm
Order Code:
ZT5100523S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-3p%2Bn%2Be-ip44-63a-415v-red/p/ZT5100523S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND 3P+N+E IP44 63A 415V RED All Products 2155
Specifications
Specifications for Plug Cable Gland 3P+N+E IP44 63A 415V Red
Material
Plastic
RAL Number
3000
IEC Amperage
63A
Clock Hour Position
6 h
Number of Poles
5
Identification Colour
Red
Surface Finish
Nickel-plated
Contact Material
CuZn
Connection System
Screwed terminal
Angle of Plug
Straight
Ingress Protection Rating
IP44
Cable Entry
Swivel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome