Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland 5P 9H IP44 16A 240V
By CeeNorm
Order Code:
ZT5006465S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-5p-9h-ip44-16a-240v/p/ZT5006465S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND 5P 9H IP44 16A 240V All Products 21840
Specifications
Specifications for Plug Cable Gland 5P 9H IP44 16A 240V
Material
Plastic
RAL Number
5015
Angle of Plug
Straight
Identification Colour
Blue
Surface Finish
Nickel-plated
Number of Poles
5
Clock Hour Position
9 h
Cable Entry
Swivel
IEC Amperage
16A
Ingress Protection Rating
IP44
Connection System
Screw less terminal
Contact Material
CuZn
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome