Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland One Piece Body 3P 32A 110V IP44 4H
By CeeNorm
Order Code:
ZT5006104S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-one-piece-body-3p-32a-110v-ip44-4h/p/ZT5006104S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND ONE PIECE BODY 3P 32A 110V IP44 4H All Products 21012-TLS
Specifications
Specifications for Plug Cable Gland One Piece Body 3P 32A 110V IP44 4H
Material
Plastic
RAL Number
1012
Ingress Protection Rating
IP44
Number of Poles
3
Clock Hour Position
4 h
Contact Material
CuZn
Angle of Plug
Straight
Cable Entry
Swivel
Connection System
Screwed terminal
IEC Amperage
32A
Identification Colour
Yellow
Surface Finish
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome