Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Cable Gland One Piece Body 4P 16A 240V IP44 6H
By CeeNorm
Order Code:
ZT5005635S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-cable-gland-one-piece-body-4p-16a-240v-ip44-6h/p/ZT5005635S
Add to quotation
View all Cable Glands
Description
CeeNorm PLUG CABLE GLAND ONE PIECE BODY 4P 16A 240V IP44 6H All Products 21001-TLS
Specifications
Specifications for Plug Cable Gland One Piece Body 4P 16A 240V IP44 6H
Material
Plastic
RAL Number
5015
Identification Colour
Blue
Clock Hour Position
6 h
IEC Amperage
16A
Connection System
Screwed terminal
Cable Entry
Swivel
Surface Finish
Untreated
Angle of Plug
Straight
Contact Material
CuZn
Number of Poles
3
Ingress Protection Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome