Plug Cable Gland One Piece Body 5P 32A 415V IP44

Order Code: ZT5005671S

£33.99 Inc VAT (20%)


Description

CeeNorm PLUG CABLE GLAND ONE PIECE BODY 5P 32A 415V IP44 All Products 204-TLS

Specifications for Plug Cable Gland One Piece Body 5P 32A 415V IP44
  • RAL Number
    3000
  • Material
    Plastic
  • Number of Poles
    5
  • Clock Hour Position
    6 h
  • Contact Material
    CuZn
  • IEC Amperage
    32A
  • Ingress Protection Rating
    IP44
  • Surface Finish
    Untreated
  • Identification Colour
    Red
  • Cable Entry
    Swivel
  • Connection System
    Screwed terminal
  • Angle of Plug
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome