Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Plug Pre-wired 3-Core Lshf Emergency 0.75mm x 5M Red
By Flex7
Order Code:
ZT5035893S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/plug-pre-wired-3-core-lshf-emergency-0-75mm-x-5m-red/p/ZT5035893S
Add to quotation
View all Cable Glands
Description
flex7 PLUG PRE-WIRED 3-CORE LSHF EMERGENCY 0.75MMX5M RED All Products FL375LSHF5/RE
Specifications
Specifications for Plug Pre-wired 3-Core Lshf Emergency 0.75mm x 5M Red
Colour
White
Type
Connecting cable
Nominal Cross Section
0.75
Number of Cores
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome