Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Presence Detector PC Pro Dual HF COM1 2000W 360 Degree IP20 Mnt
By Steinel
Order Code:
ZT5020449S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/presence-detector-pc-pro-dual-hf-com1-2000w-360-degree-ip20-mnt/p/ZT5020449S
Add to quotation
View all Cable Glands
Description
Steinel PRESENCE DETECTOR PC PRO DUAL HF COM1 2000W 360DEG IP20 MNT All Products 2978
Specifications
Specifications for Presence Detector PC Pro Dual HF COM1 2000W 360 Degree IP20 Mnt
Material
Plastic
Model
Presence detector
Material Qualifier
Thermoplastic
Colour
White
Voltage Type
AC
Surface Finish
Matt
Ingress Protection Rating
IP20
Mounting Method
Flush mounted