Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Presence Detector PC Pro HF 360 DALI 2000W 360 Degree IP20 Mntn
By Steinel
Order Code:
ZT5022115S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/presence-detector-pc-pro-hf-360-dali-2000w-360-degree-ip20-mntn/p/ZT5022115S
Add to quotation
View all Cable Glands
Description
Steinel PRESENCE DETECTOR PC PRO HF 360 DALI 2000W 360DEG IP20 MNTN All Products 2817
Specifications
Specifications for Presence Detector PC Pro HF 360 DALI 2000W 360 Degree IP20 Mntn
Colour
White
Material Qualifier
Thermoplastic
Model
Presence detector
Material
Plastic
Voltage Type
AC
Ingress Protection Rating
IP20
Mounting Method
Flush mounted
Surface Finish
Matt