Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Presence Detector PC Pro IR Quattro HD DALI 2000W 360 Degree IP
By Steinel
Order Code:
ZT5022237S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/presence-detector-pc-pro-ir-quattro-hd-dali-2000w-360-degree-ip/p/ZT5022237S
Add to quotation
View all Cable Glands
Description
Steinel PRESENCE DETECTOR PC PRO IR QUATTRO HD DALI 2000W 360DEG IP All Products 2756
Specifications
Specifications for Presence Detector PC Pro IR Quattro HD DALI 2000W 360 Degree IP
Material
Plastic
Colour
White
Model
Presence detector
Material Qualifier
Thermoplastic
Mounting Method
Flush mounted
Surface Finish
Matt
Voltage Type
AC
Ingress Protection Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome