RCBO SP Type B 10A 30MA 6KA

Order Code: ZT5038186S

£79.99 Inc VAT (20%)


Description

Square D RCBO SP TYPE B 10A 30MA 6KA All Products R9D87810

Specifications for RCBO SP Type B 10A 30MA 6KA
  • Number of Protected Poles
    2
  • Pollution Degree
    2
  • Rated Current
    10A
  • Rated Voltage
    230V
  • Recess Depth
    43.5mm
  • Current Limiting Class
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome