Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
RCBO SP Type B 16A 30MA 6KA
By Square D
Order Code:
ZT5038128S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/rcbo-sp-type-b-16a-30ma-6ka/p/ZT5038128S
Add to quotation
View all Cable Glands
Description
Square D RCBO SP TYPE B 16A 30MA 6KA All Products R9D87816
Specifications
Specifications for RCBO SP Type B 16A 30MA 6KA
Rated Current
16A
Current Limiting Class
3
Voltage Type
AC
Number of Protected Poles
2
Frequency
50Hz
Rated Voltage
230V
Ingress Protection Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome