Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
RCBO SP Type B 25A 30MA 6KA 1 Module
By Square D
Order Code:
ZT5038299S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/rcbo-sp-type-b-25a-30ma-6ka-1-module/p/ZT5038299S
Add to quotation
View all Cable Glands
Description
Square D RCBO SP TYPE B 25A 30MA 6KA 1 MODULE All Products EZ9D16825
Specifications
Specifications for RCBO SP Type B 25A 30MA 6KA 1 Module
Recess Depth
75mm
Rated Voltage
230V
Frequency
50Hz
Current Limiting Class
3
Ingress Protection Rating
IP20
Number of Protected Poles
1
Rated Current
32A
Over Voltage Category
4
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome