RCBO SP Type B 40A 30MA 6KA 1 Module

Order Code: ZT5038334S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.596%


Description

Square D RCBO SP TYPE B 40A 30MA 6KA 1 MODULE All Products EZ9D16840

Specifications for RCBO SP Type B 40A 30MA 6KA 1 Module
  • Number of Protected Poles
    1
  • Current Limiting Class
    3
  • Over Voltage Category
    4
  • Recess Depth
    50mm
  • Rated Current
    40A
  • Rated Voltage
    230V
  • Pollution Degree
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome