Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Rccb DP Class Ac 63A 30MA 2 Module
By Square D
Order Code:
ZT5038378S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/rccb-dp-class-ac-63a-30ma-2-module/p/ZT5038378S
Add to quotation
View all Cable Glands
Description
Square D RCCB DP CLASS AC 63A 30MA 2 MODULE All Products EZ9R33263
Specifications
Specifications for Rccb DP Class Ac 63A 30MA 2 Module
Recess Depth
45mm
Rated Current
63A
Pollution Degree
2
Rated Voltage
230V
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome